Shop All Spill Control Kits and Stations
Brady
Collapsible Wall Containment Berm, 119gal
Mfr # SB-SL46
Zoro # G5627912
original price:
$640.47
7% off
new price: $589.99
/ea
Free Shipping & Returns
$589.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Spill Capacity 119 gal
- Height 8 in
- Length 6 ft
- Material XR-5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SB-SL46
- Zoro # G5627912
- UPC # 662706835852
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 8 in |
Length | 6 ft |
Width | 4 ft |
Bottom Inside Widths | 4 ft |
Bottom Inside Lengths | 6 ft |
Bottom Inside Dimensions | 4 ft W x 6 ft L |
Dimensions | 4 ft W x 6 ft L |
Details
Item | Collapsible Wall Containment Berm |
Color | Yellow |
Spill Capacity | 119 gal |
Material | XR-5 |
Standards | EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2) |
Supports EPA Compliance | CFR 112.7(c)(1)(vii) |
Spill Capacity, gal. | 119 gal |
Shape | Rectangle |
Sidewall Type | Struts with Sleeves |
Indoor/Outdoor Use | Indoor, Outdoor |
Product Type | Containment Berm |
Recycled Content (%) | No Recycled Content |
Description
Collapsible Wall Containment Berm, Bottom Inside Dimensions 4 ft W x 6 ft L, Bottom Inside Length 6 ft, Bottom Inside Width 4 ft, Color Yellow, Dimensions 4 ft W x 6 ft L, Height 8 in, Indoor/Outdoor Use Indoor, Outdoor, Length 6 ft, Material XR-5, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Sidewall Type Struts with Sleeves, Product Type Containment Berm, Spill Capacity, gal. 119 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Gloves, Grain Goatskin, L, PK 12 (378GKTAL)
- UMBO 24in Pleated Bouffant Cap - Orange, 1000/CS, 1000PK (H204-24T)
- CONDOR OUTDOOR PRODUCTS GUARDIAN DUTY JACKET, SHERIFFS BROWN, XXL (101263-040-XXL)
- MCR SAFETY Fasguard White Grain Goatskin Yellow P, S (906S)
- BRADY Spill Kit Refill, Universal, Gray (SKA55-R)
- BRADY Spill Kit, Universal, Yellow (SKA-PP-TAA)
- BRADY Spill Kit, Chem/Hazmat (SKH-ATKGRNG)
- BRADY Spill Kit (SKMA-14)
- BRADY Spill Kit, Chem/Hazmat, White (SKA-BKTACID)
- BRADY Spill Kit, Oil-Based Liquids, Yellow (SKO30)
- ENPAC Spill Kit, Oil-Based Liquids, Yellow (1322-YE)
- Brady Spill Control Supplies