Shop All Wire Markers
Brady
ClipSleeve Wire Markers Size 07 Nylon 18 AWG - 18 AWG, 3 Pack of 300 Each, 300PK
Mfr # SCN07-3
Zoro # G108584171
product price: $54.29
/pk 300, $0.18/ea
$54.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black on White
- Material Nylon
- Max. Wire Size 0.075 in
- Includes 300 Each
- Application Wire and Cable Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SCN07-3
- Zoro # G108584171
- UPC # 662820330035
- Country of Origin Germany
- Category Wire Markers
Dimensions
Max. Wire Size | 0.075 in |
Min. Wire Size | 0.087 in |
Details
Item | Wire Marker |
Legend | 3 |
Color | Black on White |
Material | Nylon |
Includes | 300 Each |
Application | Wire and Cable Labeling |
Description
ClipSleeve wire markers allow you to quickly and easily identify wire and communication cables. Easy to install. Split sleeve with chevron locking design snaps on the wire so it won't slip or slide. Black copy on white nylon for easy readability. RoHS Compatibility Pass 2011/65/EUPass 2015/863.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBRE-METAL BY HONEYWELL Faceshield Assembly, Propionate, Clear (FM5400DCCL)
- FALLTECH Temporary Horizontal Lifeline (6036018)
- PELICAN Case, 44-5/32 InLx16-3/32 InWx14 InD, Tan (1740NF)
- TILLMAN Stick Welding Gloves, Elkskin Palm, M, PR (750M)
- BRADY ClipSleeve Wire Markers Size 07 Nylon 18 AWG - 18 AWG, 2 Pack of 300 Each, 300PK (SCN07-2)
- BRADY Brady BMP21 Series PermaSleeve Wire Marking Sleeves, 3-16in Dia X 7'L, Black-White, (M21-187-C-342)
- BRADY Wire Markers, Legend 2, Black/White, PK25, TWM-2-PK (TWM-2-PK)
- BRADY Wire Markers, Legend X1, Black/White, PK25, WM-X1-PK (WM-X1-PK)
- BRADY Silver Polyester Wire Marker, THT-5-434-10 (THT-5-434-10)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-19-361-1 (LAT-19-361-1)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-16-361-1 (LAT-16-361-1)
- Brady Electrical Labels