Shop All Wire Markers
Brady
ClipSleeve Wire Markers Size 07 Nylon 18 AWG - 18 AWG, 1 Pack of 300 Each, 300PK
Mfr # SCN07-1
Zoro # G508584177
product price: $49.25
/pk 300, $0.16/ea
$49.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend 1
- Color Black on White
- Material Nylon
- Max. Wire Size 0.075 in
- Min. Wire Size 0.087 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SCN07-1
- Zoro # G508584177
- UPC # 662820330011
- Country of Origin Germany
- Category Wire Markers
Dimensions
Max. Wire Size | 0.075 in |
Min. Wire Size | 0.087 in |
Details
Item | Wire Marker |
Legend | 1 |
Color | Black on White |
Material | Nylon |
Includes | 300 Each |
Application | Wire and Cable Labeling |
Description
ClipSleeve wire markers allow you to quickly and easily identify wire and communication cables. Easy to install. Split sleeve with chevron locking design snaps on the wire so it won't slip or slide. Black copy on white nylon for easy readability. RoHS Compatibility Pass 2011/65/EUPass 2015/863.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL ENVIROGUARD Sterile Coverall, 25 PK, White, Proprietary Laminated Nonwoven, Zipper (CE11019CIS)
- PROFLEX BY ERGODYNE Half Finger Mechanics Impact Gloves, M, Black (910)
- MULTY HOME 50 ft. L X 27 in. W Black Indoor and Outdoor Rubber Nonslip Runner Mat (MT4000020EA)
- ZORO SELECT Number Set, 3/8 In. H, Steel (1F104)
- BRADY Porta-Pack Wire Markers, 11, Blk/Wht, PK10 (PWM-11)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-MIN-PK (WM-MIN-PK)
- BRADY 2" x 1/2" White Label, Polyester (THT-53-423-3)
- BRADY Silver Polyester Wire Marker, THT-37-434-10 (THT-37-434-10)
- BRADY 3" x 2" White Label, Polyester (THT-19-423-1)
- BRADY White on Translucent Vinyl Wire Marker, THT-80-427-2.5-SC (THT-80-427-2.5-SC)
- BRADY Wire Marker, Rectangle, White, 19/32" W (M6-15-390)
- Brady Wire Markers