Shop All Right-To-Know & SDS Signs
Brady
Clipboard, 13" Height, 9" Width, Rectangle
Mfr # 99426
Zoro # G3627811
product price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Hazardous Material Identification Guide
- Width 9"
- Height 13"
- Sign Shape Rectangle
- Write on Surface No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 99426
- Zoro # G3627811
- UPC # 754473994266
- Country of Origin United States
- Category Right-To-Know & SDS Signs
Dimensions
Width | 9" |
Height | 13" |
Overall Width | 9 in |
Overall Height | 13 in |
Details
Item | Clipboard |
Header | Hazardous Material Identification Guide |
Sign Shape | Rectangle |
Write on Surface | No |
Hazard Communication Standard | NFPA |
Material | Text and Symbol |
Standards | UNSPC 44122012 |
Mounting Style | Clip |
Language | English |
Product Type | Clipboard |
Mounting Hardware Included | No |
Description
Clipboard, Hazard Communication Standard NFPA, Included Hardware Not Applicable, Included Supplemental Materials Not Applicable, Language English, Mounting Hardware Included No, Overall Height 13 in, Overall Width 9 in, Product Type Clipboard, Standards UNSPC 44122012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYSHIRTZ SS360 American Grit Class 3 Hoodie, Safety Green, 2XL (65111303XXL)
- AGRI PRO ENTERPRISES Gray Shoe Covers, Non-Skid, XL, 100pair/Case (358120)
- DUPONT Encapsulated Suit, Yellow, Tychem(R) 10000, Zipper (TK555TLYXL000100)
- HESTRA Glove, Leather, Goatskin, Black/Tan, M (73010-701-08)
- BRADY NFR Hazard Rating Sign, 15 in Height, 12 in Width, Rectangle (30676)
- BRADY Chemical Sign, 7 in Height, 10 in Width, Rectangle (123858)
- BRADY NFPA Sign, 5 in Height, 5 in Width, Diamond (58501)
- BRADY Label, 5 in Height, 3 in Width (121442)
- BRADY NFPA Sign, 10 in Height, 10 in Width, Diamond (50053)
- BRADY Chemical Sign, 10 in Height, 7 in Width, Rectangle (48891)
- NMC Rtk S.D.S. Binder White (RTK21)
- Brady Signs