Shop All Right-To-Know & SDS Signs
Brady
Clipboard, 10 in Height, 7 in Width, Rectangle
Mfr # 36672LS
Zoro # G4903114
$11.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Hazardous Material Identification Guide
- Legend Hazardous Material Identification Guide
- Width 7 in
- Height 10 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 36672LS
- Zoro # G4903114
- UPC # 754473947446
- Country of Origin United States
- Category Right-To-Know & SDS Signs
Dimensions
Width | 7 in |
Height | 10 in |
Overall Height | 13 in |
Overall Width | 9 in |
Details
Item | Clipboard |
Header | Hazardous Material Identification Guide |
Legend | Hazardous Material Identification Guide |
Sign Shape | Rectangle |
Thickness | 0.01 in |
Legend Style | Symbol and Text |
Write on Surface | No |
Language | English |
Material | Plastic |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
Hazard Communication Standard | HMIG |
Standards | UNSPC 44122012, Compliant with Directive 2011/65/EU and 2015/863 |
Product Type | Clipboard |
Clipboard Material | Plastic |
Preprinted Text | Hazardous Material Identification Guide¿ |
Mounting Hardware Included | No |
Description
Clipboard, Clipboard Material Plastic, Hazard Communication Standard HMIG, Included Hardware Not Applicable, Included Supplemental Materials Not Applicable, Language English, Mounting Hardware Included No, Overall Height 13 in, Overall Width 9 in, Preprinted Text Hazardous Material Identification Guide�, Product Type Clipboard, Standards UNSPC 44122012, Compliant with Directive 2011/65/EU and 2015/863
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Elec. Glove Protector, 11, White/Orange, PR (ILP5S/11)
- NMC Imo, Symbol, Life Buoy With Light, 6X6, Glow Vinyl Laminated, IMO210P (IMO210P)
- NMC Emergency Exit Only Alarm Will Sound Sign (M85A)
- INTERNATIONAL ENVIROGUARD Sleeves, 18 In. L, Yellow, PK200 (7065YS)
- BRADY GHS Sign, 14 in Height, 10 in Width, Rectangle (133170)
- BRADY Chemical Sign, 10 in Height, 7 in Width, Rectangle (48890)
- BRADY Forms, OSHA 300 Log (OR300E)
- BRADY NFPA Sign Kit, 15 in Height, 15 in Width, Diamond (99444)
- BRADY NFPA Sign, 10 in Height, 10 in Width, Diamond (50053)
- BRADY NFPA Sign, 10 in Height, 7 in Width, Rectangle (60052)
- BRADY Chemical Sign, 10 in Height, 7 in Width, Rectangle (48868)
- Brady Signs