Shop All Tags
Brady
Clip/Badges, 1 Day, Red/White, PK500
Mfr # 95640
Zoro # G5419084
product price: $145.79
/pk 500, $0.29/ea
Free Shipping & Returns
$145.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Color Red
- Width 1 in
- Expiration Time 24 hr
- Type 1 Day
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 1 in |
Length | 2 in |
Details
Material | Paper |
Color | Red |
Expiration Time | 24 hr |
Type | 1 Day |
Includes | 1 in dia TIMEtoken Badge |
Item | Clip On Badges |
Legend | Visitor |
Description
Clip On Badges, 1 Day, Number Series -, Material Paper, Color Red, Length 2 in, Width 1 in, Expiration Time 24 hr, Legend Visitor, For Use With -, Includes 1 in dia TIMEtoken Badge, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Vest, Hi-Vis, Class 2, Multi-Color, XL, Reg (HVV046)
- SAFETYPOSTER.COM Safety Pstr, Rspct And Follow Lockout, ENG (SW2037)
- HY-KO Dog On Premises Sign 10" x 14", 5PK (A29131)
- KLEENGUARD Particulate Respirator, N95, Gray, PK10 (54630)
- BRADY Strap, Black, Nylon, 6 In., PK10 (91165)
- BRADY Danger Tag, 5-3/4 x 3 In, 3/8 In, PK10 (86460)
- BRADY Danger Tag, 7 x 4 In, Bk and R/Wht, PK10 (86583)
- BRADY Inspection Tag, 7inHx4inW, HD Poly., PK10 (86513)
- BRADY Blank Tag, Tyvek, White, 5-1/4in.H, PK1000 (102037)
- BRADY Caut Tag, 7 x 4 In, Bk/Yel, 3/8 In, PK10 (86514)
- ACCUFORM Inspection Tag, 5-3/4 x 3-1/4, PK25 (TRS305PTP)
- Brady Tags