Shop All Tags
Brady
Clip/Badges, 1 Day, Red/White, PK500
Mfr # 95638
Zoro # G5418971
product price: $109.79
/pk 500, $0.22/ea
Free Shipping & Returns
$109.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Color Red
- Width 3 in
- Length 3 in
- Legend Contractor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 3 in |
Length | 3 in |
Details
Material | Paper |
Color | Red |
Item | Clip On Badges |
Legend | Contractor |
Type | 1 Day |
Expiration Time | 24 hr |
Includes | 7/8 in dia TIMEspot Badge |
Description
Clip On Badges, 1 Day, Number Series -, Material Paper, Color Red, Length 3 in, Width 3 in, Expiration Time 24 hr, Legend Contractor, For Use With -, Includes 7/8 in dia TIMEspot Badge, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Padlock, KA, Green, 1-3/4"H, PK3, Number of Keys: 2 (410KAS3GRN)
- ZORO SELECT Stencil Kit 46 Piece 4 in Brass (20Y522)
- GLOWEAR BY ERGODYNE Hi Vis Thermal Parka, Orange, Large (8384)
- BRADY Conduit and Voltage Sign and Labels, PK5 (152357)
- BRADY Blank Tag, Tyvek, White, 5-3/4in.H, PK1000 (102038)
- BRADY Danger Tag, 7 x 4 In, Bk and R/Wht, PK100 (86693)
- BRADY Inspection Tag, 7inHx4inW, HD Poly., PK10 (86509)
- BRADY Number Tag, Brass, Series HWR 026-050, PK25 (23537)
- BRADY Microtag(r) Inspection Insr, Bk/Yel, PK100 (MIC-MTIGPI Y)
- BRADY Inspection Tag, 7inHx4inW, HD Poly., PK10 (86499)
- ZORO SELECT Scaffold Inspection Tag, Grn/Wht, Met, PK10 (8RJ77)
- Brady Tags