Shop All Tags
Brady
Clip/Badge, 1 Week, White, PK500
Mfr # 95672
Zoro # G5418962
product price: $353.69
/pk 500, $0.71/ea
Free Shipping & Returns
$353.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Color White
- Width 3 in
- Includes 500 Front and Back Badge Parts
- Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 3 in |
Length | 3 in |
Details
Material | Paper |
Color | White |
Includes | 500 Front and Back Badge Parts |
Item | Color Card Clip On Badge |
Expiration Time | 1 wk |
Legend | Temporary |
Type | 1 Week |
Description
Color Card Clip On Badge, 1 Week, Number Series -, Material Paper, Color White, Length 3 in, Width 3 in, Expiration Time 1 wk, Legend Temporary, Includes (500) Front and Back Badge Parts, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161521)
- STI Fire Barrier Sealant, 5 gal., Blue (ES105)
- BRADY Banding Tape, White, 2 In. W (91431)
- SIRIUS PROTECTIVE PRODUCTS 46In Blue Disposable Heavy Weight Plastic/Poly Aprons, 2 Mils, For Cooking & Painting, 500PK (PE2AP6.23)
- BRADY Caut Tag, 5-3/4 x 3 In, Bk/Yel, Met, PK10 (86454)
- BRADY HVAC Fl Replacement Rcd Tag, Bk/Yel, PK10 (86444)
- BRADY Blank Tag, 3 in W, Blue, PK25 (56938-PK)
- BRADY Danger Tag, 7 x 4 In, Bk and R/Wht, PK10 (86482)
- BRADY Caution Tag, 5-3/4inHx3inW, Polyester, PK25 (121515)
- BRADY Caut Tag, 5-3/4 x 3 In, Bk/Yel, 3/8 In, PK10 (86426)
- 3M DBI-SALA i-Safe Softgoods HF RFID Tag, 25 PK (9505842)
- Brady Tags