Shop All Tags
Brady
Clip/Badge, 1 Week, White, PK500
Mfr # 95662
Zoro # G5418917
product price: $364.49
/pk 500, $0.73/ea
Free Shipping & Returns
$364.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Color White
- Width 3 in
- Includes 500 Front and Back Badge Parts
- Expiration Time 1 wk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 3 in |
Length | 3 in |
Details
Material | Paper |
Color | White |
Includes | 500 Front and Back Badge Parts |
Item | Color Card Clip On Badge |
Expiration Time | 1 wk |
Legend | Contractor |
Type | 1 Week |
Description
Color Card Clip On Badge, 1 Week, Number Series -, Material Paper, Color White, Length 3 in, Width 3 in, Expiration Time 1 wk, Legend Contractor, Includes (500) Front and Back Badge Parts, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR OUTDOOR PRODUCTS MESH TACTICAL CAP, GRAPHITE (TCM-018)
- SIGNMISSION OSHA Notice Sign, 7" Height, Rigid Plastic, Please Do Not Flush Following Sanitary Sign, Landscape (OS-NS-P-710-L-17385)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 2XL (CEC2NV RG 50)
- RUBBERMAID COMMERCIAL Site Safety Hanging Sign, 50" x 1" x 13", Multi-Lingual, Yellow (FG9S1600YEL)
- BRADY Blk Tag, 2 x 2 In, Stl, Sst, Sq, 3/16 In, PK25 (44403)
- BRADY Red Tag Binder (122052)
- BRADY Danger Bilingual Tag, 5-3/4 x 3 In, PK100 (86635)
- BRADY HVAC Fl Replacement Rcd Tag, Bk/Yel, PK10 (86558)
- BRADY Danger Tag, 5-3/4 x 3 In, ISO 9001, PK25 (87004)
- BRADY Nanotag(tm) Insr, 1-1/4 x 5/8 In, PK100 (NAN-GP G)
- PANDUIT Voltage Marker, Vinyl, 240 Volts, PK5 (PCV-240BY)
- Brady Tags