Shop All Tags
Brady
Clip/Badge, 1 Week, White, PK500
Mfr # 95652
Zoro # G5418865
product price: $353.69
/pk 500, $0.71/ea
Free Shipping & Returns
$353.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Color White
- Width 3 in
- Includes 500 Front and Back Badge Parts
- Expiration Time 1 wk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 3 in |
Length | 3 in |
Details
Material | Paper |
Color | White |
Includes | 500 Front and Back Badge Parts |
Expiration Time | 1 wk |
Item | Color Card Clip On Badge |
Type | 1 Week |
Legend | Visitor |
Description
Color Card Clip On Badge, 1 Week, Number Series -, Material Paper, Color White, Length 3 in, Width 3 in, Expiration Time 1 wk, Legend Visitor, Includes (500) Front and Back Badge Parts, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Drivers Gloves, Split Leather, Gray, 2XL, PR (2MCZ3)
- KINCO Leather Gloves, Pigskin, Golden, XL, PR (94HK-XL)
- HONEYWELL Cut-Resistant Gloves, XXL, 10 Gauge, A8, PR (28-0910B/11XXL)
- HEXARMOR Safety Glasses, Clear Anti-Fog, Scratch Resistant (11-26001-02)
- BRADY Tag, 1 3/4 in W, White (M6-36-109)
- BRADY Inspection Tag, 7inHx4inW, HD Poly., PK10 (86511)
- BRADY Inspection Tag, 7inHx4inW, HD Poly., PK10 (86513)
- BRADY Scaffold OK Tag, 7 x 4 In, Bk/Grn, PK10 (89017)
- BRADY Pull Tight Seal, Plastic, Blue, PK100 (95143)
- BRADY Saf Eapt Inspection Rcd Tag, Grn/Wht, PK10 (86443)
- AVERY DENNISON Price Tags, 1-3/4x1-3/32, White, PK1000 (12204)
- Brady Tags