Shop All Tags
Brady
Clip/Badge, 1 Week, Red/White, PK500
Mfr # 95658
Zoro # G5418874
product price: $364.49
/pk 500, $0.73/ea
Free Shipping & Returns
$364.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Color Red
- Width 3 in
- Includes 500 Front and Back Badge Parts
- Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 3 in |
Length | 3 in |
Details
Material | Paper |
Color | Red |
Includes | 500 Front and Back Badge Parts |
Expiration Time | 1 wk |
Type | 1 Week |
Legend | Contractor |
Item | Color Card Clip On Badge |
Description
Color Card Clip On Badge, 1 Week, Number Series -, Material Paper, Color Red, Length 3 in, Width 3 in, Expiration Time 1 wk, Legend Contractor, Includes (500) Front and Back Badge Parts, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PELTOR Earmuffs 10/C (X4P3E)
- VIKING Viking Thor 300D W/B Stroller Bib Pants Blk (3910PB-L)
- GEORGIA BOOT AMP LT Logger Composite Toe Low Heel Waterproof Work Boot, 8M (GB00238)
- SIGNMISSION OSHA, 3.5" Height, Decal, 5" x 3.5", Landscape, PK10, AED Sign (with graphic) (OS-MISC-D-35-L-19478-10PK)
- BRADY Danger Tag, 5-3/4 x 3 In, ISO 9001, PK25 (87004)
- BRADY Caut Tag, 5-3/4 x 3 In, Bk/Yel, Met, PK10 (86454)
- BRADY Blk Tag, 1-1/2 x 1-1/2 In, Orn, Al, Rnd, PK25 (87604)
- BRADY Danger Tag, 5-3/4 x 3 In, OSHA, 3/8 In, PK25 (76171)
- BRADY Number Tag, Brass, CHWS 076-100, PK25 (23579)
- BRADY Adh Backed Env, 8-1/2 x 5-1/2 In, PK10 (81772)
- PANDUIT Voltage Marker, Vinyl, 277/480 Volts, PK5 (PCV-277/480AY)
- Brady Tags