Shop All Tags
Brady
Clip/Badge, 1 Week, Green/White, PK500
Mfr # 95671
Zoro # G5418953
product price: $353.69
/pk 500, $0.71/ea
Free Shipping & Returns
$353.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Color Green
- Width 3 in
- Type 1 Week
- Expiration Time 1 wk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 3 in |
Length | 3 in |
Details
Material | Paper |
Color | Green |
Type | 1 Week |
Expiration Time | 1 wk |
Item | Color Card Clip On Badge |
Legend | Temporary |
Includes | 500 Front and Back Badge Parts |
Description
Color Card Clip On Badge, 1 Week, Number Series -, Material Paper, Color Green, Length 3 in, Width 3 in, Expiration Time 1 wk, Legend Temporary, Includes (500) Front and Back Badge Parts, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Rider Raincoat, Black, L (267CL)
- MCR SAFETY Safety Glasses, Gray Anti-Fog (HK212PF)
- SPILLTECH Spill Kit Refill, Box, Universal, 18-1/4" H (RSPKU-WCAB)
- CONDOR Leather Gloves, Red Striped, L, PR (6AJ36)
- BRADY Blank Tag, 5-3/4 x 3 In, Wht, Met, PK25 (65372)
- BRADY Danger Tag, 7 1/2 in Height, 4 in (PLLT4)
- BRADY Number Tag, Brass, Series FP 226-250, PK25 (23676)
- BRADY Inspection Rcd Tag, 5-3/4 x 3 In, Brs, PK10 (86438)
- BRADY Blank Tag, 5-13/16inHx3-1/4inW, PK25 (30681)
- BRADY Blk Tag, 1-1/2 x 1-1/2 In, Pink, Al, PK25 (87603)
- C.H. HANSON Blank Tag, Rectangle, Steel, PK25 (43065)
- Brady Tags