Shop All Tags
Brady
Clip/Badge, 1 Week, Green/White, PK500
Mfr # 95661
Zoro # G5418901
product price: $364.49
/pk 500, $0.73/ea
Free Shipping & Returns
$364.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Color Green
- Width 3 in
- Length 3 in
- Expiration Time 1 wk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 3 in |
Length | 3 in |
Details
Material | Paper |
Color | Green |
Expiration Time | 1 wk |
Item | Color Card Clip On Badge |
Type | 1 Week |
Legend | Contractor |
Includes | 500 Front and Back Badge Parts |
Description
Color Card Clip On Badge, 1 Week, Number Series -, Material Paper, Color Green, Length 3 in, Width 3 in, Expiration Time 1 wk, Legend Contractor, Includes (500) Front and Back Badge Parts, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Ls Black Poplin Workshirt, XXL (SP14BK LN XXL)
- CORDOVA Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 2XL, 1 PR (3716GXXL)
- MSA SAFETY Shock Absorbing Lanyard, Single Leg, 6 ft., Series: V-Series (10206833)
- EDGE Cut-Resistant Gloves, M (48-711)
- BRADY Number Tag, Brass, CHWS 101-125, PK25 (23580)
- BRADY Blk Tag, 1-1/2 x 1-1/2 In, Pink, Al, PK25 (87603)
- BRADY Blank Tag, 2-1/2 x 4 In, Bl, Plstc (41927)
- BRADY Danger Tag, 5-3/4 x 3 In, Bk/R, Met, PK10 (86573)
- BRADY Isolation Blind Tags, 2in.Hx20in.W, PK25 (132453)
- BRADY Danger Tag, 11-3/4 x 3-1/2 In, Wht/R, PK10 (SCAF-STH146)
- PARTNERS BRAND Inventory Tags, 2 Part Carbon Style #8, Pre-Wired, (4500-4999), 6 1/4" x 3 1/8", White/Manila, 500/Case (G17103)
- Brady Tags