Shop All Tags
Brady
Clip/Badge, 1 Week, Green/White, PK500
Mfr # 95651
Zoro # G5418856
product price: $364.49
/pk 500, $0.73/ea
Free Shipping & Returns
$364.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Color Green
- Width 3 in
- Expiration Time 1 wk
- Includes 500 Front and Back Badge Parts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 3 in |
Length | 3 in |
Details
Material | Paper |
Color | Green |
Expiration Time | 1 wk |
Item | Color Card Clip On Badge |
Includes | 500 Front and Back Badge Parts |
Type | 1 Week |
Legend | Visitor |
Description
Color Card Clip On Badge, 1 Week, Number Series -, Material Paper, Color Green, Length 3 in, Width 3 in, Expiration Time 1 wk, Legend Visitor, Includes (500) Front and Back Badge Parts, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERCON Mercury Wipes, PK70 (20-MWIPE-70)
- OCCUNOMIX XL T-Shirt, Hi-Vis Orange (LUX-XSSPB-OXL)
- ABUS Lockout Padlock, KA, Orange, 1-1/2"H, PK6 (72 HB/40-40 KAx6 Orange)
- BRADY Self-Laminating Vinyl Wrap Around Labels for A6200 Printer Applicator - 1in x 1in (A62-2-427)
- BRADY Nbr Tag, 1-1/2 x 1-1/2 In, 001-025, PK25 (23200)
- BRADY Key Ring, Silver, 1 in., PK10 (58973)
- BRADY Inspection Tag, 7inHx4inW, HD Poly., PK10 (86499)
- BRADY Chemtag(R) Insr, 5-3/4 x 7-5/8 In, PK100 (CHEM-CTI502)
- BRADY Lad Inspection Tag, 5-3/4 x 3 In, PK10 (86555)
- BRADY Danger Tag, 5-3/4 x 3 In, 3/8 In, PK10 (86533)
- BRADY Strap, Black, Nylon, 6 In., PK10 (91165)
- Brady Tags