Shop All Tags
Brady
Clip/Badge, 1 Day, Yellow/White, PK500
Mfr # 95665
Zoro # G5418804
Free Shipping & Returns
$287.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Color Yellow
- Width 3 in
- Expiration Time 24 hr
- Type 1 Day
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 3 in |
Length | 3 in |
Details
Material | Paper |
Color | Yellow |
Expiration Time | 24 hr |
Type | 1 Day |
Legend | Temporary |
Includes | 500 Front and Back Badge Parts |
Item | Color Card Clip On Badge |
Description
Color Card Clip On Badge, 1 Day, Number Series -, Material Paper, Color Yellow, Length 3 in, Width 3 in, Expiration Time 24 hr, Legend Temporary, Includes (500) Front and Back Badge Parts, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG 5 gal Blue Galvanized Steel Type II Safety Can Kerosene (U251SB)
- AVENGER SAFETY FOOTWEAR Size 13 HAMMER 1000G CN PR, MENS PR (A7577-13M)
- ULTRATECH Spill Cont. Berm, Economy, 1077 gal. (8274)
- MELLOW WALK Safety Shoe, Steel Toe, Slip On, 8-1/2D, PR (402109)
- BRADY Nbr Tag, 1-1/2 x 1-1/2 In, 001-025, PK25 (23200)
- BRADY Wristband, Green, Numbered, PK500 (95103)
- BRADY Rpr Tag, 5-3/4 x 3 In, Bk/Yel, 3/8 In, PK10 (86434)
- BRADY Blk Tag, 1-1/2 x 1-1/2 In, Bl, Al, Sq, PK25 (87629)
- BRADY Nbr Tag, 1-1/2 x 1-1/2 In, 026-050, PK25 (23201)
- BRADY Universal Tag, R/Wht, Dnu (UNI-UNH 9 S)
- PARTNERS BRAND Inventory Tags, 2 Part Carbonless Stub Style #8, (0001-0499), 6 1/4" x 3 1/8", White/Manila, 500/Case (G19011)
- Brady Tags