Shop All Tags
Brady
Clip/Badge, 1 Day, Yellow/White, PK500
Mfr # 95655
Zoro # G5418761
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Yellow
- Width 3 in
- Includes 500 Front and Back Badge Parts
- Legend Contractor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 3 in |
Length | 3 in |
Details
Material | Vinyl |
Color | Yellow |
Includes | 500 Front and Back Badge Parts |
Legend | Contractor |
Item | Color Card Clip On Badge |
Type | 1 Day |
Expiration Time | 24 hr |
Description
Color Card Clip On Badge, 1 Day, Number Series -, Material Vinyl, Color Yellow, Length 3 in, Width 3 in, Expiration Time 24 hr, Legend Contractor, Includes (500) Front and Back Badge Parts, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUCKER Glove, Fryer , 20", Medium, Pr (92203)
- FALCON SAFETY Personal Safety Horn, 120db, Plastic Horn, Height: 11 in (FSA6)
- 3M DBI-SALA Advanced Adjustable Offset Upper Davit Mast (8518006)
- MCR SAFETY Reading Glasses, +2.0, Gray, Polycarbonate (BKH20G)
- BRADY Isolation Blind Tags, 2in.Hx20in.W, PK25 (132452)
- BRADY Danger Tag, 5-3/4 x 3 In, Bk/R, Met, PK10 (86573)
- BRADY Universal Tag, R/Wht, Dnu (UNI-UNH 9 S)
- BRADY Blk Tag, 1-1/2 x 1-1/2 In, Bk, Al, Rnd, PK25 (87605)
- BRADY Eye Wash Sta Inspection Tag, 3/8 In, PK100 (86674)
- BRADY Danger Tag, 5-1/2inHx3inW, Vinyl, PK10 (LT10)
- ELECTROMARK Danger Tag, 5-3/4 x 3 In, Cardstock, PK25 (Y604102)
- Brady Tags