Shop All Tags
Brady
Clip/Badge, 1 Day, Yellow/White, PK500
Mfr # 95645
Zoro # G5418725
Free Shipping & Returns
$287.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Color Yellow
- Width 3 in
- Type 1 Day
- Expiration Time 24 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 3 in |
Length | 3 in |
Details
Material | Paper |
Color | Yellow |
Type | 1 Day |
Expiration Time | 24 hr |
Legend | Visitor |
Item | Color Card Clip On Badge |
Includes | 500 Front and Back Badge Parts |
Description
Color Card Clip On Badge, 1 Day, Material Paper, Color Yellow, Length 3 in, Width 3 in, Expiration Time 24 hr, Legend Visitor, Includes (500) Front and Back Badge Parts, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE M Lime Two-Tone Mesh Vest Type R Class 2 - Single Size (8246Z-S)
- GLARO Wet Umbrella Bag Sign, 11 in Height, 7 in Width (S117BK)
- DUPONT Hooded Disposable Coverall, L, 25 PK, White, SMS, Zipper (PB122SWHLG002500)
- ANSELL Hyflex Cut-Resistant Sleeve, Lime (11-200)
- BRADY Danger Tag, 5-1/2inHx3inW, Vinyl, PK25 (TG002E)
- BRADY Blank Tag, 5-13/16inHx3-1/4inW, PK25 (30681)
- BRADY Blank Tag, Cardstock, Fluor Green, PK1000 (102067)
- BRADY Blank Tag, 1-1/2 x 3 In, Yel, Plstc (41922)
- BRADY Caution Tag, 5-3/4in. H x 3in. W, Pe, PK25 (132421)
- BRADY Red Tag Binder Station, No Binder (122051)
- BADGER TAG & LABEL Blank Tag, 5-3/4 in. H, Orange, PK25 (118)
- Brady Tags