Shop All Tags
Brady
Clip/Badge, 1 Day, White, PK500
Mfr # 95667
Zoro # G5418822
product price: $287.09
/pk 500, $0.57/ea
Free Shipping & Returns
$287.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Color White
- Width 3 in
- Legend Temporary
- Type 1 Day
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 3 in |
Length | 3 in |
Details
Material | Paper |
Color | White |
Item | Color Card Clip On Badge |
Legend | Temporary |
Type | 1 Day |
Includes | 500 Front and Back Badge Parts |
Expiration Time | 24 hr |
Description
Color Card Clip On Badge, 1 Day, Number Series -, Material Paper, Color White, Length 3 in, Width 3 in, Expiration Time 24 hr, Legend Temporary, Includes (500) Front and Back Badge Parts, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Replacement Emergency Shower Stainless Steel & Plastic Pull Handle (708RP540)
- INTERSTATE SAFETY Ear Plugs, 400 PK (40201)
- STEINER Thermal Protective Gloves, 14", PR (08314)
- ACCUFORM Energy Source ID Tag, 2-1/2" H, Plastic (TDK501VPE)
- BRADY Blank Tag, 2-1/2 x 4 In, Orn, Plstc (87695)
- BRADY Blank Tag, 1-1/2 x 3 In, Gra, Plstc (87698)
- BRADY Inspection Tag, 7inHx4inW, HD Poly., PK10 (86509)
- BRADY Lubrication Rcd Tag, 5-3/4 x 3 In, PK10 (86447)
- BRADY Blank Tag, 5-3/4 x 3 In, Wht, Met, PK10 (96211)
- BRADY Red Tag Binder Station, No Binder (122051)
- ELECTROMARK Pmt Tag, 5-3/4 x 3 In, Bk and Yel/Wht, PK25 (Y604053)
- Brady Tags