Shop All Security Identification Supplies
Brady
Clip/Badge, 1 Day, White, PK500
Mfr # 95647
Zoro # G7424514
Free Shipping & Returns
$287.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1 Day
- Legend Visitor
- Color White
- Material Paper
- Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 95647
- Zoro # G7424514
- UPC # 754473956479
- Country of Origin United States
- Category Security Identification Supplies
Dimensions
Length | 3 in |
Width | 3 in |
Details
Item | Color Card Clip On Badge |
Type | 1 Day |
Legend | Visitor |
Color | White |
Material | Paper |
Includes | 500 Front and Back Badge Parts |
Expiration Time | 24 hr |
Description
Color Card Clip On Badge, 1 Day, Number Series -, Material Paper, Color White, Length 3 in, Width 3 in, Expiration Time 24 hr, Legend Visitor, Includes (500) Front and Back Badge Parts, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RCA Healthcare TV Extended Guest Remote, White/Gray (R130K1)
- HONEYWELL Controller, 10 7/16"L x 5 5/8"W x 1 3/4"D (T02-0107-000)
- PIVO Remote Control - Lightweight Infrared Wireless Selfie Photo Shutter Clicker (PV-I1R01)
- MIGHTY MAX BATTERY 12 V 7.2AH Replaces Best LI660VA With Solar Panel (MAX3466564)
- BRADY BLUE BADGE HOLDER (95071)
- BRADY BLACK BADGE HOLDER (95075)
- BRADY Visitor Badge, 1 Day, Red/White, PK500 (95688)
- BRADY Parking Permits, Rearview, 001-100, Wht/Blu (95201)
- BRADY Parking Permits, Rearview, 201-300, Wht/Red (96272)
- BRADY Parking Permits, Rearview, 201-300, Wht/Blu (96263)
- EVOLIS ID Card Printer Ribbon, 5 Panel, 300 DPI (R5F008AAA)
- Brady Security Alarms and Warnings