Shop All Tags
Brady
Clip/Badge, 1 Day, Red/White, PK500
Mfr # 95663
Zoro # G5418786
product price: $278.99
/pk 500, $0.56/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Color Red
- Width 3 in
- Length 3 in
- Expiration Time 24 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 3 in |
Length | 3 in |
Details
Material | Paper |
Color | Red |
Expiration Time | 24 hr |
Legend | Temporary |
Item | Color Card Clip On Badge |
Type | 1 Day |
Includes | 500 Front and Back Badge Parts |
Number Series | PLBG 151-175 |
Description
Color Card Clip On Badge, 1 Day, Number Series -, Material Paper, Color Red, Length 3 in, Width 3 in, Expiration Time 24 hr, Legend Temporary, Includes (500) Front and Back Badge Parts, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, M, 200 PK, Blue (ND3000-M)
- PROPAC SLEEPING MAT, BLUE CLOSED CELL FOAM 24 x 72 x 5/8 (L7205)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS701L-09)
- ANSELL N89, Fully Textured Exam Gloves, 5.9 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Green (N894)
- BRADY Number Tag, Brass, CHWS 026-050, PK25 (23577)
- BRADY Inspected Tag, 5-3/4 x 3 In, Bk/Yel, PK10 (86551)
- BRADY Blk Tag, 1-1/2 x 1-1/2 In, Bl, Al, Rnd, PK25 (49902)
- BRADY Laddertag(tm) Kit, Wht, CFR 1926.1053 (LAD-EITH/L12)
- BRADY Danger Tag, 5-3/4 x 3 In, Bk/R, Met, PK10 (86453)
- BRADY Lubrication Rcd Tag, 5-3/4 x 3 In, PK10 (86447)
- BRADY Brady Ladder Inspection Tag, 100/Pkg, Plastic, 2in W X 6-1/2in H, Yellow/White (LAD-EITL521)
- Brady Tags