Shop All Tags
Brady
Clip/Badge, 1 Day, Red/White, PK500
Mfr # 95653
Zoro # G5418743
product price: $287.09
/pk 500, $0.57/ea
Free Shipping & Returns
$287.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Color Red
- Width 3 in
- Legend Contractor
- Includes 500 Front and Back Badge Parts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 3 in |
Length | 3 in |
Details
Material | Paper |
Color | Red |
Item | Color Card Clip On Badge |
Legend | Contractor |
Includes | 500 Front and Back Badge Parts |
Type | 1 Day |
Expiration Time | 24 hr |
Description
Color Card Clip On Badge, 1 Day, Number Series -, Material Paper, Color Red, Length 3 in, Width 3 in, Expiration Time 24 hr, Legend Contractor, Includes (500) Front and Back Badge Parts, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEPPELINPRODUCTS ZeppelinProducts UMS-BOLPSCRZ-LBR-46 OLE Miss Concho Crazyhorse Leather Belt; 46 Waist (UMS-BOLPSCRZ-LBR-46)
- BRADY Padlock, 6 Pins, Orange, PK6 (SDPL-ORG-38PL-KA6)
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 10, 1 PR (58-430)
- SHOWA Nitrile Coated Gloves, Full Coverage, Blue, 2XL, PR (377XXL-10-V)
- BRADY Lad Inspection Tag, 5-3/4 x 3 In, PK10 (86555)
- BRADY Number Tag, Brass, Series STM 026-050, PK25 (23497)
- BRADY Caut Tag, 5-3/4 x 3 In, Bk/Yel, Met, PK10 (86574)
- BRADY Danger Tag, 5-1/2 x 3 In, Hd Polyest, PK25 (65505)
- BRADY Lock Seal, Plastic, Blue, PK100 (95193)
- BRADY Inspection Rcd Tag, 5-3/4 x 3 In, Brs, PK10 (86438)
- AVERY DENNISON Tags, Metal Rim, 1-1/4 dia., White, PK500 (14313)
- Brady Tags