Shop All Tags
Brady
Clip/Badge, 1 Day, Red/White, PK500
Mfr # 95643
Zoro # G6043021
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Color Red
- Width 3 in
- Length 3 in
- Legend Visitor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 3 in |
Length | 3 in |
Details
Material | Paper |
Color | Red |
Legend | Visitor |
Item | Color Card Clip On Badge |
Includes | 500 Front and Back Badge Parts |
Type | 1 Day |
Expiration Time | 24 hr |
Description
Color Card Clip On Badge, 1 Day, Number Series -, Material Paper, Color Red, Length 3 in, Width 3 in, Expiration Time 24 hr, Legend Visitor, Includes (500) Front and Back Badge Parts, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESS Innerzone 1 Mounting Bracket Kit (740-0201)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U7-1091-RA_14X10 (U7-1091-RA_14X10)
- ANSELL NeoPro EC, Disposable Exam Gloves, 6.3 mil Palm, Neoprene, Powder-Free, L, 50 PK, Green (NEC-288-L)
- ARIAT Size 11EE Men's Western Boot Steel Work Boot, Aged Bark (10010134)
- BRADY Forklift(TM) Tag Holder 11 1/4 in H, English (FLT-ETSH9)
- BRADY Blk Tag, 1-1/2 x 1-1/2 In, Yel, Al, Rnd, PK25 (49900)
- BRADY Rpr Tag, 7 x 4 In, Bk/Yel, Hd Polyest, PK10 (86496)
- BRADY Inspection Label, 1-1/2 In. W, PK364 (82587)
- BRADY Inspection Tag, 7inHx4inW, HD Poly., PK10 (86499)
- BRADY Maintenance Tag, 5 3/4 in Height, 3 in (86535)
- BRADY Caut Tag, 5-3/4 x 3 In, Bk/Yel, Met, PK10 (86454)
- Brady Tags