Shop All Tags
Brady
Clip/Badge, 1 Day, Green/White, PK500
Mfr # 95666
Zoro # G5418813
Free Shipping & Returns
$287.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Color Green
- Width 3 in
- Includes 500 Front and Back Badge Parts
- Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 3 in |
Length | 3 in |
Details
Material | Paper |
Color | Green |
Includes | 500 Front and Back Badge Parts |
Legend | Temporary |
Item | Color Card Clip On Badge |
Type | 1 Day |
Expiration Time | 24 hr |
Description
Color Card Clip On Badge, 1 Day, Number Series -, Material Paper, Color Green, Length 3 in, Width 3 in, Expiration Time 24 hr, Legend Temporary, Includes (500) Front and Back Badge Parts, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Acid Neutralizer, 1 gal., Pail, Granular (ACID1)
- 3M DBI-SALA Full Body Harness, 2XL, Repel(TM) Polyester (1110606)
- TINGLEY Rubber Boot, Men's, 5, Knee, Black, PR (43151)
- ESTWING Classic Leather Driver Work Glove with Adjustable Wrist Strap in Russet Brown, Small (EWADJLD0808)
- BRADY Caut Tag, 7 x 4 In, Bk/Yel, 3/8 In, PK10 (86514)
- BRADY Forklift(TM) Tag Kit 11 1/2 in H, English (FLT-ETSH9A)
- BRADY Red Tag Binder Station, No Binder (122051)
- BRADY Blank Tag, Tyvek, White, 5-3/4in.H, PK1000 (102038)
- BRADY Nbr Tag, 1-1/2 x 1-1/2 In, 001-025, PK25 (23200)
- BRADY Blk Tag, 1-1/2 x 1-1/2 In, R, Al, Sq, PK25 (87628)
- SEE ALL INDUSTRIES Danger Tag, 7 x 4 In, Cardstock, PK25 (DTUF-G41)
- Brady Tags