Shop All Tags
Brady
Clip/Badge, 1 Day, Green/White, PK500
Mfr # 95646
Zoro # G5418734
product price: $287.09
/pk 500, $0.57/ea
Free Shipping & Returns
$287.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Color Green
- Width 3 in
- Type 1 Day
- Legend Visitor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 3 in |
Length | 3 in |
Details
Material | Paper |
Color | Green |
Type | 1 Day |
Legend | Visitor |
Item | Color Card Clip On Badge |
Includes | 500 Front and Back Badge Parts |
Expiration Time | 24 hr |
Description
Color Card Clip On Badge, 1 Day, Number Series -, Material Paper, Color Green, Length 3 in, Width 3 in, Expiration Time 24 hr, Legend Visitor, Includes (500) Front and Back Badge Parts, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Ss Gray Poplin Work Shirt, XXL (SP24GY SS XXL)
- GASCO Calibration Gas, Air, Chlorine, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-252-10A)
- 3M Fire Barrier Putty, 1.45 x 6In H, Red Brwn (PUTTYSTK R)
- CONDOR Class 2, Lime, Hook-and-Loop, Mesh, Non- (786F72)
- BRADY Blank Tag, Tyvek, White, 5-3/4in.H, PK1000 (102038)
- BRADY Danger Tag, 5-3/4 x 3 In, Cardstock, PK25 (65446)
- BRADY Blk Tag, 1-1/2 x 1-1/2 In, Grn, Al, Rnd, PK25 (49903)
- BRADY Qc Tag, 5-3/4 x 3 In, R/Wht, Date By, PK10 (86568)
- BRADY Prinzing Tag Holder Kit, 25 Tags (TG978K)
- BRADY Confined Space Entry Permits, Paper (EP1)
- BADGER TAG & LABEL Blank Tag, 5-3/4 in. H, Orange, PK25 (118)
- Brady Tags