Shop All Tags
Brady
Clip/Badge, 1 Day, Blue/White, PK500
Mfr # 95664
Zoro # G5418795
product price: $287.09
/pk 500, $0.57/ea
Free Shipping & Returns
$287.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Color Blue
- Width 3 in
- Expiration Time 24 hr
- Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 3 in |
Length | 3 in |
Details
Material | Paper |
Color | Blue |
Expiration Time | 24 hr |
Type | 1 Day |
Legend | Temporary |
Includes | 500 Front and Back Badge Parts |
Item | Color Card Clip On Badge |
Description
Color Card Clip On Badge, 1 Day, Number Series -, Material Paper, Color Blue, Length 3 in, Width 3 in, Expiration Time 24 hr, Legend Temporary, Includes (500) Front and Back Badge Parts, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Spill Control Sign, 7"X10", Aluminum, MCHL563VA (MCHL563VA)
- SIGNMISSION Safety Sign, OSHA Danger, 3.5" Height, 5" Width, Anhydrous Ammonia, Landscape, 10PK (OS-DS-D-35-L-1993-10PK)
- DUPONT Tyvek 400 Hooded Disposable Coverall, Attached Skid-Resistant Boots, Elastic Wrist, Large, White (TY122SWHLG0025VP)
- RADIANS XL Short Sleeve T-Shirt, Green (ST11-NPGS-XL)
- BRADY Scaffold OK Tag, 7 x 4 In, Bk/Grn, PK10 (86627)
- BRADY Blank Tag, 5 x 2-1/2 In, Yel, PK25 (102017)
- BRADY Number Tag, Brass, Series CWS 401-425, PK25 (87136)
- BRADY Blank Tag, 3 in W, WhitePK25 (56937-PK)
- BRADY Red Tag Binder Station With Binder (122053)
- BRADY Universal Tag, R/Wht, Dnu (UNI-UNH 9 S)
- BRADY Danger Tag, 5-1/2inHx3inW, Vinyl, PK10 (LT10)
- Brady Tags