Shop All Tags
Brady
Clip/Badge, 1 Day, Blue/White, PK500
Mfr # 95654
Zoro # G5418752
product price: $287.09
/pk 500, $0.57/ea
Free Shipping & Returns
$287.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Color Blue
- Width 3 in
- Legend Contractor
- Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 3 in |
Length | 3 in |
Details
Material | Paper |
Color | Blue |
Legend | Contractor |
Expiration Time | 24 hr |
Item | Color Card Clip On Badge |
Includes | 500 Front and Back Badge Parts |
Type | 1 Day |
Description
Color Card Clip On Badge, 1 Day, Number Series -, Material Paper, Color Blue, Length 3 in, Width 3 in, Expiration Time 24 hr, Legend Contractor, Includes (500) Front and Back Badge Parts, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M A MATTING Brush Hog Mat, Charcoal 4' x 6', Smooth Backing (395146170)
- PYRAMEX Pmxtreme„¢ Safety Glasses Clear Lens , Black Frame & Cord (SB6310SP)
- ZERO FRICTION Promo Pack Universal-Fit Work Gloves (Orange) (WG20003)
- BRADY Ribbon, 2" W, 75 ft. L, Black (M61-R6410)
- BRADY Number Tag, Brass, PLBG 276-300, PK25 (23439)
- BRADY Caution Tag, 5-3/4inHx3inW, Polyester, PK25 (121515)
- BRADY Danger Tag, 5-3/4 x 3 In, 3/8 In, PK10 (86460)
- BRADY Red Tag Station, Unfilled (122048)
- BRADY Blk Tag, 2 x 2 In, Bl, Al, Sq, 3/16 In, PK25 (87641)
- BRADY Universal Tag, R/Wht, Dnu (UNI-UNH 9 S)
- BRADY Inspection Label, 1-1/2 In. W, PK364 (82588)
- Brady Tags