Shop All Tags
Brady
Clip/Badge, 1 Day, Blue/White, PK500
Mfr # 95644
Zoro # G5418716
product price: $289.99
/pk 500, $0.58/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Color Blue
- Width 3 in
- Legend Visitor
- Includes 500 Front and Back Badge Parts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 3 in |
Length | 3 in |
Details
Material | Paper |
Color | Blue |
Legend | Visitor |
Item | Color Card Clip On Badge |
Includes | 500 Front and Back Badge Parts |
Expiration Time | 24 hr |
Type | 1 Day |
Description
Color Card Clip On Badge, 1 Day, Number Series -, Material Paper, Color Blue, Length 3 in, Width 3 in, Expiration Time 24 hr, Legend Visitor, Includes (500) Front and Back Badge Parts, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Leg Frame Type 1 Barricade, EGR Sheeting, 41 in H, 41 in L, 24 in W, Orange/White (97-03-001-44)
- GASCO Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Methane Oxygen, Nitrogen, 58 L, C-10 Connection (58L-409)
- DUPONT Collared Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TY125SWH3X002500)
- HONEYWELL NORTH Respiratory Fit Test Kit (193170)
- BRADY Blank Tag, 2-1/2 x 4 In, R, Plstc (41925)
- BRADY Blank Tag, 2-1/2 x 4 In, Gra, Plstc (87699)
- BRADY Blank Tag, 3 in W, Blue, PK25 (56938-PK)
- BRADY Danger Tag, 5-3/4 x 3 In, Cardstock, PK100 (86643)
- BRADY Danger Tag, 5-3/4 x 3 In, 3/8 In, PK10 (86460)
- BRADY Prinzing Tag Hldr, 8-3/4 x 4-1/4 In, Clear (TH2-H)
- C.H. HANSON Blank Tag, Oval, Steel, PK25 (43200)
- Brady Tags