Shop All Wire Markers
Brady
Clip Sleeve Wire Mrkrs, Y, Blk/Wht, PK50
Mfr # SCN45-Y
Zoro # G4684760
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Y
- Color Black on White
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # SCN45-Y
- Zoro # G4684760
- UPC # 66282033634
- Country of Origin Germany
- Category Wire Markers
Details
Item | Wire Marker |
Legend | Y |
Color | Black on White |
Material | Nylon |
Description
Clip Sleeve Wire Mrkrs,Y,Blk/Wht,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTCH EQUIPMENT NOTCH Yard Armor Outrigger Pad 18in (39959)
- HEXARMOR Welding Sleeve, Flame Resist, Brn/Hi-Vi, S (1018-S (7))
- SALISBURY Electrical Gloves, Size 10, 14 In. L, PR (E114RB/10)
- GEMTOR 4 ft.L Decelerator Lanyard (D1101L4)
- BRADY Wire Markers, Legend T3, Black/White, PK25, WM-T3-PK (WM-T3-PK)
- BRADY Clip Sleeve Wire Mrkrs, 0, Blk/Wht, PK10, SCN09-0 (SCN09-0)
- BRADY Porta-Pack Wire Markers, Z, Blk/Wht, PK10 (PWM-Z)
- BRADY Clip Sleeve Wire Mrkrs, T, Blk/Wht, PK10 (SCN13-T)
- BRADY 1" x 11/32" Wire Marker, Wire Sleeve, Write On Legend, White, 3PS-187-2-WT-2 (3PS-187-2-WT-2)
- BRADY Blank Label Yellow/Translucent 1-1/2", Vinyl, Pk100 (PTL-33-427-YL)
- BRADY Wire Markers, Legend 4, Black/White, PK25, HH-4-PK (HH-4-PK)
- Brady Electrical Labels