Shop All Wire Markers
Brady
Clip Sleeve Wire Mrkrs, X, Blk/Wht, PK10, SCN09-X
Mfr # SCN09-X
Zoro # G4685619
product price: $50.59
/pk 10, $5.06/ea
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend X
- Color Black on White
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SCN09-X
- Zoro # G4685619
- UPC # 66282033183
- Country of Origin Japan
- Category Wire Markers
Details
Item | Wire Marker |
Legend | X |
Color | Black on White |
Material | Nylon |
Description
Clip Sleeve Wire Mrkrs,X,Blk/Wht,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 8, White, PR (1607-8R)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY RG 50)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 465M89 (465M89)
- POLAR PLUS Men's Insulated Coverall with Hood, L, Navy, Nylon (22020-RLRGB)
- BRADY 2" x 15/64" White Label, Irradiated Polyolefin, PS-125-2-WT (PS-125-2-WT)
- BRADY Wire Marker Book, Write-On, Self-Adhesive (PWS-PK-14)
- BRADY White Polypropylene Wire Marker, THT-17-449-3 (THT-17-449-3)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-15-361-5 (LAT-15-361-5)
- BRADY 2" x 1" White Label, Polyester (THT-17-423-3)
- BRADY Porta-Pack Wire Markers, NEG, Blk/Wht, PK10 (PWM-NEG)
- 3M Wire Marker Book, Preprintd, Slf-Adhes, PK5, SPB-01 (SPB-01)
- Brady Wire Markers