Shop All Wire Markers
Brady
Clip Sleeve Wire Mrkrs, W, Blk/Wht, PK10
Mfr # SCN13-W
Zoro # G4685339
$48.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend W
- Color Black on White
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # SCN13-W
- Zoro # G4685339
- UPC # 662820332329
- Country of Origin Germany
- Category Wire Markers
Details
Item | Wire Marker |
Legend | W |
Color | Black on White |
Material | Nylon |
Description
Clip Sleeve Wire Mrkrs,W,Blk/Wht,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, 6, PR (11-816)
- MASTER LOCK Lockout Station, Unfilled, Steel, 31" H (S3500)
- CAIMAN Cold Protection Gloves, Heatrac Lining, M (2390-4)
- NMC First Aid Station Sign, M249R (M249R)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-39-361-1 (LAT-39-361-1)
- BRADY Clip Sleeve Wire Mrkrs, 6, Blk/Wht, PK50, SCN23-6 (SCN23-6)
- BRADY 1/2" x 1-7/16" White on Translucent Label, Self Laminating Vinyl (THT-8-427-10)
- BRADY White Paper Wire Marker, THT-55-408-1 (THT-55-408-1)
- BRADY 2" Silver Label, Ultra Aggressive Metalized Polyester (THT-17-486-3)
- BRADY White Polyester Wire Marker, THT-12-423-10 (THT-12-423-10)
- PANDUIT Roll Wire Marker, "B", 8"L, PK10 (PMDR-B)
- Brady Wire Markers