Shop All Wire Markers
Brady
Clip Sleeve Wire Mrkrs, T, Blk/Wht, PK50, SCN45-T
Mfr # SCN45-T
Zoro # G4684788
product price: $31.59
/pk 50, $0.63/ea
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend T
- Color Black on White
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SCN45-T
- Zoro # G4684788
- UPC # 66282033629
- Country of Origin Germany
- Category Wire Markers
Details
Item | Wire Marker |
Legend | T |
Color | Black on White |
Material | Nylon |
Description
Clip Sleeve Wire Mrkrs,T,Blk/Wht,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB RPB Safety Schrader Plug 1/4" Male (03-042-PM)
- KLEENGUARD Polarized Safety Glasses, Gray Anti-Scratch (28635)
- TOUGH DUCK Surveyor Safety Vest, S31311-FLGR-L (S31311)
- XPOSE SAFETY Disposable Black Poly Aprons 1 Box, 100PK (AP100B-X)
- BRADY Wire Markers, Legend 1-9, Black/Sil, PK25 (AF-1-9-PK)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, 2HX-500-2-WT-SC (2HX-500-2-WT-SC)
- BRADY White Polyester Wire Marker, THT-36-422-10 (THT-36-422-10)
- BRADY Silver Polyester Wire Marker, THT-53-486-3 (THT-53-486-3)
- BRADY 4-1/8" x 6" White Wire Marker, Paper (THT-25-402-1)
- BRADY ClipSleeve Wire Markers Size 07 Nylon 18 AWG - 18 AWG, 2 Pack of 300 Each, 300PK (SCN07-2)
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S050X125VAM)
- Brady Wire Markers