Shop All Wire Markers
Brady
Clip Sleeve Wire Mrkrs, R, Blk/Wht, PK10
Mfr # SCN13-R
Zoro # G4685375
product price: $46.39
/pk 10, $4.64/ea
$46.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend R
- Color Black on White
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SCN13-R
- Zoro # G4685375
- UPC # 66282033227
- Country of Origin Germany
- Category Wire Markers
Details
Item | Wire Marker |
Legend | R |
Color | Black on White |
Material | Nylon |
Description
Clip Sleeve Wire Mrkrs,R,Blk/Wht,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 4030)
- NMC Keep This Area Clear At All Times Sign, C541RB (C541RB)
- HEXARMOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, L, 1 PR (2065-L (9))
- HONEYWELL NORTH 7581P100 Organic Vapor P100 Filter Cartridge, 2PK (7581P100L)
- BRADY 2" Silver Label, Ultra Aggressive Metalized Polyester (THT-17-486-3)
- BRADY 1" x 1-7/16" White on Translucent Label, Self Laminating Vinyl (THT-9-427-10)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-500-150-WT-S (PS-500-150-WT-S)
- BRADY Silver Polyester Wire Marker, THT-17-434-3 (THT-17-434-3)
- BRADY 2" White Label, Polyester (THT-17-422-3)
- BRADY Clip Sleeve Wire Mrkrs, B, Blk/Wht, PK10, SCN18-B (SCN18-B)
- BRADY Wire Markers, Legend 34 to 66, Blk/Wht, PK5 (WM-34-66-VP)
- Brady Electrical Labels