Shop All Wire Markers
Brady
Clip Sleeve Wire Mrkrs, O, Blk/Wht, PK10
Mfr # SCN13-O-CAP
Zoro # G4685390
product price: $46.39
/pk 10, $4.64/ea
$46.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend O
- Color Black on White
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SCN13-O-CAP
- Zoro # G4685390
- UPC # 66282033224
- Country of Origin Germany
- Category Wire Markers
Details
Item | Wire Marker |
Legend | O |
Color | Black on White |
Material | Nylon |
Description
Clip Sleeve Wire Mrkrs,O,Blk/Wht,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 3XL (AG-43-3XL)
- LACROSSE ZXT Irrigation Hip Boot 26" OD Green, PR (267260-12)
- MCR SAFETY F R Fabric Wlding Jacket 30 W Inside P, L (39030L)
- SIGNMISSION OSHA Danger, Keep Back Deep Excavation Bilingual, 10in X 7in Alum, 7" W, 10" H, Bilingual Spanish (OS-DS-A-710-VS-1380)
- BRADY Blank Label Yellow/Translucent 1-1/2", Vinyl, Pk100 (PTL-33-427-YL)
- BRADY Wire Markers, Legend 2, Black/White, PK25, HH-2-PK (HH-2-PK)
- BRADY Write-On Self-Lam Vinyl Lbls 0.75in H x 0.25in W WT/CL 25/PK (SLFW-250-PK)
- BRADY 3" x 2" White Label, Ultra Aggressive Polyester (THT-19-483-1)
- BRADY 1" x 21/64" White Wire Marking Sleeves, B33-187-2-342-2 (B33-187-2-342-2)
- BRADY 4-1/8" x 6" White Wire Marker, Paper (THT-25-402-1)
- BRADY White Polyimide Wire Marker, THT-103-728-10 (THT-103-728-10)
- Brady Wire Markers