Shop All Wire Markers
Brady
Clip Sleeve Wire Mrkrs, N-Z, Blk/Wht, PK13, SCN15-N-Z
Mfr # SCN15-N-Z
Zoro # G4685978
product price: $49.59
/pk 13, $3.81/ea
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend N to Z
- Color Black on White
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SCN15-N-Z
- Zoro # G4685978
- UPC # 66282033940
- Country of Origin Germany
- Category Wire Markers
Details
Item | Wire Marker |
Legend | N to Z |
Color | Black on White |
Material | Nylon |
Description
Clip Sleeve Wire Mrkrs,N-Z,Blk/Wht,PK13, Package Quantity 13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Safety Poster, 24 x 18In, FLEX PLSTC, ENG (SP124512L)
- FIRE-DEX Fire Helmet, Traditional, White (1910G251)
- BRADLEY Floor-Mounted Heat Traced Shower with Plastic Bowl in Yellow (S19-304GABL)
- GVS-RPB RPB Safety Nova 2000 Side Wings, Medium (NV2010)
- BRADY Wire Markers, Legend T2, Black/White, PK25, WM-T2-PK (WM-T2-PK)
- BRADY 1" x 2-1/4" White on Translucent Label, Self Laminating Vinyl (THT-75-427-3)
- BRADY 1" x 2-1/2" Green on Translucent Label, Vinyl (PTL-21-427-GR)
- BRADY Wire Markers, Legend 2, Black/White, PK25, HH-2-PK (HH-2-PK)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-39-361-1 (LAT-39-361-1)
- BRADY Write On Wire Marker, Polyester White, LAT-11-747-5 (LAT-11-747-5)
- DYMO RHINO (R) Heat Shrink Tube Label 3/4" x 60"H, Black on White (18057)
- Brady Wire Markers