Shop All Wire Markers
Brady
Clip Sleeve Wire Mrkrs, N-Z, Blk/Wht, PK13, SCN13-N-Z
Mfr # SCN13-N-Z
Zoro # G4685996
product price: $60.79
/pk 13, $4.68/ea
$60.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend N to Z
- Color Black on White
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SCN13-N-Z
- Zoro # G4685996
- UPC # 66282033240
- Country of Origin Germany
- Category Wire Markers
Details
Item | Wire Marker |
Legend | N to Z |
Color | Black on White |
Material | Nylon |
Description
Clip Sleeve Wire Mrkrs,N-Z,Blk/Wht,PK13, Package Quantity 13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Disposable Pants , S , White , Microporous Fabric , Elastic Waist (PANT-KG-S)
- PROFLEX BY ERGODYNE Wrist Support, S, Left, Gray (70282)
- AMEREX Fire Extinguisher, 10A:120B:C, Dry Chemical, 20 lb (423)
- INTERNATIONAL ENVIROGUARD Shoe Cover, Blue, XL, PK300 (3703B)
- BRADY Wire Marker Book, Write-On, Laminatng, PK10 (PWC-PK-36)
- BRADY 1/4" x 1/4" White Label, Polyester (THT-11-423-10)
- BRADY 1-49/64" x 1-21/32" White Label, Polyolefin (PSPT-1000-175-WT)
- BRADY Wire Marker Book, Preprintd, Self-Adhesiv, PWM-PK-1 (PWM-PK-1)
- BRADY 1" x 9/32" White Label, Vinyl Cloth (PTL-15-498)
- BRADY Porta-Pack Wire Marker Book Repositionable Vinyl Cloth Legend: 46 to 90, 10PK (PWM-PK-14)
- EPSON Heat Shrink Tube, Black on Red, 0.5in W (211STBRPX)
- Brady Wire Markers