Shop All Wire Markers
Brady
Clip Sleeve Wire Mrkrs, N, Blk/Wht, PK10, SCN13-N
Mfr # SCN13-N
Zoro # G4685409
product price: $46.39
/pk 10, $4.64/ea
$46.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Numbers 1 to 33
- Color Black on White
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SCN13-N
- Zoro # G4685409
- UPC # 66282033223
- Country of Origin Germany
- Category Wire Markers
Details
Item | Wire Marker |
Legend | Numbers 1 to 33 |
Color | Black on White |
Material | Nylon |
Description
Clip Sleeve Wire Mrkrs,N,Blk/Wht,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPA Polyurethane Coated Gloves, Palm Coverage, Black, L, PR (548)
- WATSON GLOVES Cyclone, Made With Rpet Material, Nitrile Palm, Cut Resistant, XXL (388-XXL)
- CHECKERS Warning Whip, HD, 12 Ft, Includes Flag (FS12-O)
- MASTER LOCK Lockout Padlock, KD, Red, 1-1/4"H (3LHRED)
- BRADY 2" x 21/64" White Wire Marking Sleeves, B33D-187-2-342 (B33D-187-2-342)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, 3PS-500-2-WT-2 (3PS-500-2-WT-2)
- BRADY ClipSleeve Wire Markers Size 10 Nylon 16 AWG - 14 AWG, 3 Pack of 300 Each, 300PK (SCN10-3)
- BRADY Wire Markers, Legend 100-132, Blk/Wht, PK25 (TMM-100-132-PK)
- BRADY 2" x 21/64" White Wire Marking Sleeves, B33-187-2-342 (B33-187-2-342)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-1-33-PK (WM-1-33-PK)
- BRADY Silver Polyester Wire Marker, THT-17-7576-3 (THT-17-7576-3)
- Brady Electrical Labels