Shop All Wire Markers
Brady
Clip Sleeve Wire Mrkrs, N, Blk/Wht, PK10, SCN09-N
Mfr # SCN09-N
Zoro # G4685628
product price: $48.59
/pk 10, $4.86/ea
$48.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend N
- Color Black on White
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SCN09-N
- Zoro # G4685628
- UPC # 66282033173
- Country of Origin Germany
- Category Wire Markers
Details
Item | Wire Marker |
Legend | N |
Color | Black on White |
Material | Nylon |
Description
Clip Sleeve Wire Mrkrs,N,Blk/Wht,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Trim Plate, Red, H 1/2 x L 5 7/8 In (EG1RT)
- ANSELL Electrical Gloves, Size 9, Class 3, 16"L, PR (CLASS 3 B 16)
- SALISBURY Electrical Glove Kit, Class 00, Sz 9, PR (GK0011R/9)
- ZORO SELECT Lockout Hasp, Red, 4" L, Nylon (45MZ82)
- BRADY 2" x 1" White Label, Polyester (THT-17-423-3)
- BRADY Clip Sleeve Wire Mrkrs, B, Blk/Wht, PK10, SCN09-B (SCN09-B)
- BRADY Wire Markers, Legend 4, Black/White, PK25, HH-4-PK (HH-4-PK)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-094-2-WT-S-4 (PS-094-2-WT-S-4)
- BRADY White Polyester Wire Marker, THT-19-7546-1 (THT-19-7546-1)
- BRADY 31/64" x 11/32", Wire Marker, Wire Sleeve, Write On Legend, White, PS-187-2-WT-4 (PS-187-2-WT-4)
- BRADY 2" x 1" White Label, Ultra Aggressive Polyester (THT-17-483-3)
- Brady Wire Markers