Shop All Wire Markers
Brady
Clip Sleeve Wire Mrkrs, L, Blk/Wht, PK50
Mfr # SCN61-L
Zoro # G4684690
product price: $36.69
/pk 50, $0.73/ea
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend L
- Color Black on White
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SCN61-L
- Zoro # G4684690
- UPC # 66282033721
- Country of Origin Germany
- Category Wire Markers
Details
Item | Wire Marker |
Legend | L |
Color | Black on White |
Material | Nylon |
Description
Clip Sleeve Wire Mrkrs,L,Blk/Wht,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 470Z38 (470Z38)
- BRADY Sleeve, 1 in W, 3/16 in H, Die-cut (BM-094-1-342)
- EMERGENCY ZONE Survival Sleeping Bag, 2 Person (112)
- RUBBER-CAL "Dura-Scraper Checkered" Commercial Entrance Mat - 3/8 in x 3 ft x 5 ft - Black Rubber Doormats (03-235-CH)
- BRADY Clip Sleeve Wire Mrkrs, A, Blk/Wht, PK10, SCN09-A (SCN09-A)
- BRADY Wire Marker Book, Write-On, Self-Laminatng, PWC-PK-1 (PWC-PK-1)
- BRADY White Polyester Wire Marker, THT-149-422-10 (THT-149-422-10)
- BRADY Wire Marker, Rectangle, White, 19/32" W (BM-15-390)
- BRADY Wire Markers, Legend 3, Black/White, PK25, TMM-3-PK (TMM-3-PK)
- BRADY Silver Polyester Wire Marker, THT-7-486-3 (THT-7-486-3)
- BRADY 1" x 3-3/4" White on Translucent Label, Self Laminating Vinyl (THT-10-427-3)
- Brady Electrical Labels