Shop All Wire Markers
Brady
Clip Sleeve Wire Mrkrs, L, Blk/Wht, PK10, SCN09-L
Mfr # SCN09-L
Zoro # G4685655
product price: $44.15
/pk 10, $4.42/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend L
- Color Black on White
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SCN09-L
- Zoro # G4685655
- UPC # 66282033171
- Country of Origin Germany
- Category Wire Markers
Details
Item | Wire Marker |
Legend | L |
Color | Black on White |
Material | Nylon |
Description
Clip Sleeve Wire Mrkrs,L,Blk/Wht,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Safety Glasses, Clear Scratch-Resistant (10070914)
- CARHARTT Metal Keeper Belt, Brown, 56" L, 1-1/2" W (A000551120118)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5IS311102)
- MUCK BOOT CO Men's Apex Pro Vibram Arctic Grip All-Terrain Boot (APMS900 M 100)
- BRADY Porta-Pack Wire Markers, 13, Blk/Wht, PK10 (PWM-13)
- BRADY 1" x 21/64" White Wire Marking Sleeves, B33-187-2-342-2 (B33-187-2-342-2)
- BRADY 31/64" x 11/32", Wire Marker, Wire Sleeve, Write On Legend, White, PS-187-2-WT-4 (PS-187-2-WT-4)
- BRADY White Tedlar(R) Wire Marker, THT-5-437-10 (THT-5-437-10)
- BRADY White Polyester Wire Marker, THT-59-7546-10 (THT-59-7546-10)
- BRADY Clip Sleeve Wire Mrkrs, 2, Blk/Wht, PK10, SCN09-2 (SCN09-2)
- 3M Wire Markr Refill, Printed, Slf-Adhes, PK50, SDR-BL (SDR-BL)
- Brady Wire Markers