Shop All Wire Markers
Brady
Clip Sleeve Wire Mrkrs, G, Blk/Wht, PK10
Mfr # SCN13-G
Zoro # G4685445
$46.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend G
- Color Black on White
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # SCN13-G
- Zoro # G4685445
- UPC # 66282033216
- Country of Origin Germany
- Category Wire Markers
Details
Item | Wire Marker |
Legend | G |
Color | Black on White |
Material | Nylon |
Description
Clip Sleeve Wire Mrkrs,G,Blk/Wht,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTINA SAFETY PRODUCTS CONE 36IN 6IN/4INCOLLAR, RED/ORANGE (03-500-06)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Gray (1244650)
- BRADY Pipe Marker, Fire Protection Water, Red, 7110-1 (7110-1)
- CARHARTT Classic Buckle Belt, Brown, 44" L, 1-1/2" W (A000550920112)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-17-361-2.5 (LAT-17-361-2.5)
- BRADY Clip Sleeve Wire Mrkrs, E, Blk/Wht, PK10, SCN13-E (SCN13-E)
- BRADY Wire Marker, Write-On, Self-Laminatng, PK25, SLFW-750-PK (SLFW-750-PK)
- BRADY Clip Sleeve Wire Mrkrs, 5, Blk/Wht, PK10, SCN09-5 (SCN09-5)
- BRADY Clip Sleeve Wire Mrkrs, 0, Blk/Wht, PK10, SCN13-0 (SCN13-0)
- BRADY Wire Marker Book, Write-On, Laminatng, PK10 (PWC-PK-36)
- DYMO Rhino Continuous Label Roll Cartridge, Single Side, Polyolefin, 1/4 in x 5 ft, Black on White, Gloss (18051)
- Brady Electrical Labels