Shop All Wire Markers
Brady
Clip Sleeve Wire Mrkrs, F, Blk/Wht, PK50
Mfr # SCN45-F
Zoro # G4684797
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend F
- Color Black on White
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # SCN45-F
- Zoro # G4684797
- UPC # 66282033615
- Country of Origin Germany
- Category Wire Markers
Details
Item | Wire Marker |
Legend | F |
Color | Black on White |
Material | Nylon |
Description
Clip Sleeve Wire Mrkrs,F,Blk/Wht,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Glasses, Blue Anti-Scratch (1FYY2)
- SHOWA 10" Chemical Resistant Gloves, PVC, L, 1 PR (7710)
- PORTWEST FR Antistatic Henley T-Shirt, XL (FR32)
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Natural Rubber Latex, XL, 1 PR (2061-XL (10))
- BRADY 3" x 1" White Label, Polyester (THT-18-423-3)
- BRADY 1/2" x 1-7/16" White on Translucent Label, Self Laminating Vinyl (THT-8-427-10)
- BRADY Wire Marker Book, Write-On, Laminatng, PK10 (PWC-PK-36)
- BRADY 1-49/64" x 1-21/32" White Label, Polyolefin (PSPT-1000-175-WT)
- BRADY Wire Markers, Legend 2, Black/White, PK25, TMM-2-PK (TMM-2-PK)
- BRADY Wire Markers, Legend 1 to 33, Blk/Wht, PK5 (WM-1-33-VP)
- LEVITON CABLE ACCESSORIES MGR CBL RING HORZ 2RU (49262-HR1)
- Brady Electrical Labels