Shop All Wire Markers
Brady
Clip Sleeve Wire Mrkrs, E, Blk/Wht, PK10, SCN09-E
Mfr # SCN09-E
Zoro # G4685670
product price: $54.99
/pk 10, $5.50/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend E
- Color Black on White
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SCN09-E
- Zoro # G4685670
- UPC # 66282033164
- Country of Origin Germany
- Category Wire Markers
Details
Item | Wire Marker |
Legend | E |
Color | Black on White |
Material | Nylon |
Description
Clip Sleeve Wire Mrkrs,E,Blk/Wht,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Knit Gloves, Black, Size 9 (1030-L (9))
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Yellow (454730)
- TRU-SPEC Flight Suit, L, 32" Inseam, Navy (2651)
- BDG Fitter Glove Split Cowhide Rubberized Cuff, Size L (30-1-W10EL-R)
- BRADY Write On Wire Marker, Polypropylene White (PTL-10-8425)
- BRADY Clip Sleeve Wire Mrkrs, F, Blk/Wht, PK50 (SCN45-F)
- BRADY Clip Sleeve Wire Mrkrs, T, Blk/Wht, PK10 (SCN13-T)
- BRADY 1" x 3-3/4" White on Translucent Label, Self Laminating Vinyl (THT-10-427-3)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-7-PK (WM-7-PK)
- BRADY 2" x 1-1/4" White Wire Marking Sleeves, B33-750-2-342 (B33-750-2-342)
- BRADY White Tedlar(R) Wire Marker, THT-1-437-10 (THT-1-437-10)
- Brady Electrical Labels