Shop All Wire Markers
Brady
Clip Sleeve Wire Mrkrs, D, Blk/Wht, PK10, SCN13-D
Mfr # SCN13-D
Zoro # G4685460
$46.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend D
- Color Black on White
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # SCN13-D
- Zoro # G4685460
- UPC # 66282033213
- Country of Origin Germany
- Category Wire Markers
Details
Item | Wire Marker |
Legend | D |
Color | Black on White |
Material | Nylon |
Description
Clip Sleeve Wire Mrkrs,D,Blk/Wht,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Mesh Safety Vest, Green, Large, 2 Stripe (V1025260U-L)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 468P14 (468P14)
- RUBBER-CAL "Nottingham" Rubber Backed Carpet Mat - 4 x 6 feet - Gray Polypropylene Mat (03-198)
- RED KAP Mens Button Front Cotton Coverall (CC16NV LN 40)
- BRADY White Polyester Wire Marker, THT-17-7546-3 (THT-17-7546-3)
- BRADY White Vinyl Wire Marker Tape, WRAP-2-427 (WRAP-2-427)
- BRADY White Polyimide Wire Marker, THT-103-729-10 (THT-103-729-10)
- BRADY Brady BMP21 Series PermaSleeve Wire Marking Sleeves, 3-16in Dia X 7'L, Black-White, (M21-187-C-342)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-67-99-PK (WM-67-99-PK)
- BRADY Wire Markers, Legend 10, Black/White, PK25, HH-10-PK (HH-10-PK)
- 3M Wire Marker Book, Preprintd, Slf-Adhes, PK5, SPB-12 (SPB-12)
- Brady Wire Markers