Shop All Wire Markers
Brady
Clip Sleeve Wire Mrkrs, C, Blk/Wht, PK50
Mfr # SCN23-C
Zoro # G4684946
product price: $27.69
/pk 50, $0.55/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend C
- Color Black on White
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SCN23-C
- Zoro # G4684946
- UPC # 66282033412
- Country of Origin Germany
- Category Wire Markers
Details
Item | Wire Marker |
Legend | C |
Color | Black on White |
Material | Nylon |
Description
Clip Sleeve Wire Mrkrs,C,Blk/Wht,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Climbing Hard Hat, Type 1, Class C, Ratchet (4-Point) (10194787)
- KANTEK Acrylic Glove Dispenser, Triple (AH130)
- BRADY Lockout Padlock, KA, Red, 1-2/5"H, PK6 (118954)
- NMC Electrical Marker, 120/208 Volts, Pk25 (JL22037O)
- BRADY White Polyester Wire Marker, THT-18-422-3 (THT-18-422-3)
- BRADY Wire Marker, Preprintd, Self-Lamintng, PK25 (SLF-1-33-PK)
- BRADY Porta-Pack Wire Markers, Z, Blk/Wht, PK10 (PWM-Z)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-19-361-1 (LAT-19-361-1)
- BRADY White Polyester Wire Marker, THT-49-423-10 (THT-49-423-10)
- BRADY 1" x 11/32" Wire Marker, Wire Sleeve, Write On Legend, White, 3PS-187-2-WT-2 (3PS-187-2-WT-2)
- BRADY 2" x 15/64" White Label, Irradiated Polyolefin, 3PS-125-2-WT (3PS-125-2-WT)
- Brady Wire Markers