Shop All Wire Markers
Brady
Clip Sleeve Wire Mrkrs, C, Blk/Wht, PK10, SCN15-C
Mfr # SCN15-C
Zoro # G4685180
$47.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend C
- Color Black on White
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # SCN15-C
- Zoro # G4685180
- UPC # 66282033912
- Country of Origin Germany
- Category Wire Markers
Details
Item | Wire Marker |
Legend | C |
Color | Black on White |
Material | Nylon |
Description
Clip Sleeve Wire Mrkrs,C,Blk/Wht,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Hex Nipple, FNPTxMNH, 2 Inx1-1/2 In (357-2061521)
- CUSTOM ACCESSORIES EYEGLASS VISOR CLIPS (43353)
- GUARDIAN EQUIPMENT Eye Wash/shower Safety Station (G1902HFC-SSH)
- SUPERIOR GLOVE Blended 10Ga Hp Fibers XL (S10SXB/XL)
- BRADY Combination Pack Wire Markers Repositionable Vinyl Cloth, 1 to 25, 900 Total, 25PK (CPCWM-1-25)
- BRADY Write On Wire Marker, Nylon White, LAT-40-799-5 (LAT-40-799-5)
- BRADY White Paper Wire Marker, THT-77-402-1.4 (THT-77-402-1.4)
- BRADY 3" x 1" White Label, Polyester (THT-18-423-3)
- BRADY Silver Polyester Wire Marker, THT-53-486-3 (THT-53-486-3)
- BRADY White Polyester Wire Marker, THT-15-473-2.5 (THT-15-473-2.5)
- BRADY Wire Markers, Legend 3, Black/White, PK25, TMM-3-PK (TMM-3-PK)
- Brady Electrical Labels