Shop All Wire Markers
Brady
Clip Sleeve Wire Mrkrs, B, Blk/Wht, PK10, SCN15-B
Mfr # SCN15-B
Zoro # G4685199
product price: $47.89
/pk 10, $4.79/ea
$47.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend B
- Color Black on White
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SCN15-B
- Zoro # G4685199
- UPC # 66282033911
- Country of Origin Germany
- Category Wire Markers
Details
Item | Wire Marker |
Legend | B |
Color | Black on White |
Material | Nylon |
Description
Clip Sleeve Wire Mrkrs,B,Blk/Wht,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Bib Overall, Dark Navy, 36in. x 34in. (101626-410 36 34)
- PYRAMEX Cowhide Leather Driver with Keystone Thumb, Size XXXL, 12PK (GL2004KX3)
- HONEYWELL MILLER Full Body Harness, 2XL, Polyester (T4500/XXLAK)
- BDG Seamless Knit Green/Black Fr Yarn with Black Bi Polymer Dip, Size XL (10) (99-1-9675-10)
- BRADY Wire Markers, Legend 2, Black/White, PK25, TWM-2-PK (TWM-2-PK)
- BRADY 1/2" White Label, Polyester (THT-36-423-10)
- BRADY White Polyester Wire Marker, THT-49-423-10 (THT-49-423-10)
- BRADY 2" x 7/16" White Label, Irradiated Polyolefin, PS-250-2-WT (PS-250-2-WT)
- BRADY 4" x 2" White Label, Paper (THT-55-424-1)
- BRADY White Wire Wrap Wire Marker Tape, THT-106-472 (THT-106-472)
- 3M Wire Marker Dispenser w/Tape, Preprinted, Legend 0 to 9, Polyester Film, 5,760 Labels, Max Temp 250F (STD-0-9)
- Brady Wire Markers