Shop All Wire Markers
Brady
Clip Sleeve Wire Mrkrs, A-M, Blk/Wht, PK13, SCN13-A-M
Mfr # SCN13-A-M
Zoro # G4686005
product price: $63.99
/pk 13, $4.92/ea
$63.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend A to M
- Color Black on White
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SCN13-A-M
- Zoro # G4686005
- UPC # 66282033239
- Country of Origin Germany
- Category Wire Markers
Details
Item | Wire Marker |
Legend | A to M |
Color | Black on White |
Material | Nylon |
Description
Clip Sleeve Wire Mrkrs,A-M,Blk/Wht,PK13, Package Quantity 13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Reflective Hazardous Materials Danger Sign, 10 in H, 14 in W, English, LCU4-0643-RA_14X10 (LCU4-0643-RA_14X10)
- MUTUAL INDUSTRIES Cloth Signal Traffic Warning Flag, Red, 36 Inch Height, 1 Inch Width (14966-79-36)
- ELCO LIGHTING Weather Proof Clear Shield for Exit Signs (EEPS60)
- NITE IZE SLIDELOCK® 360° MAGNETIC LOCKING DUAL CARABINER, 1.6in Length, Aluminum, Olive (MSBL-08-R7)
- BRADY 2" x 1-21/32" White Wire Marking Sleeves, B33-1000-2-342 (B33-1000-2-342)
- BRADY Silver Polyester Wire Marker, THT-37-486-10 (THT-37-486-10)
- BRADY 1-1/64" x 27/32" White Irradiated Heat Shrink Polyolefin Wire Marker Sleeves (M71-500-1-342)
- BRADY Wire Markers, Legend 1 to 16, Blk/Wht, PK25, WM-1-16-DC-PK (WM-1-16-DC-PK)
- BRADY Clip Sleeve Wire Mrkrs, A, Blk/Wht, PK10, SCN15-A (SCN15-A)
- BRADY Clip Sleeve Wire Mrkrs, E, Blk/Wht, PK10, SCN13-E (SCN13-E)
- BRADY Porta-Pack Wire Marker Book Repositionable Vinyl Cloth Legend: 46 to 90, 10PK (PWM-PK-14)
- Brady Wire Markers