Shop All Wire Markers
Brady
Clip Sleeve Wire Mrkrs, A, Blk/Wht, PK10, SCN18-A
Mfr # SCN18-A
Zoro # G4685095
product price: $53.59
/pk 10, $5.36/ea
$53.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend A
- Color Black on White
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SCN18-A
- Zoro # G4685095
- UPC # 66282033310
- Country of Origin Germany
- Category Wire Markers
Details
Item | Wire Marker |
Legend | A |
Color | Black on White |
Material | Nylon |
Description
Clip Sleeve Wire Mrkrs,A,Blk/Wht,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" (#8, 51 mm.) x 300 ft. Red Plastic Chain (50005-300)
- ZORO SELECT Delineator Post with Base, Polyethylene, 45 in H, Yellow, High-Intensity Prismatic, Grabber Top (03-747YRBC)
- HONEYWELL NORTH Forestry Screen, Metal, Black (FS03-H5)
- MOBILE WARMING Unisex Black Heated Vest, Bluetooth, MD, 7.4V (MWUV07010320)
- BRADY 1" x 2-1/4" White on Translucent Label, Self Laminating Vinyl (THT-75-427-3)
- BRADY Wire Markers, Legend 1 to 3, Blk/Wht, PK25, WM-1-3-PK (WM-1-3-PK)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-4-PK (WM-4-PK)
- BRADY Wire Markers, Legend 27, Black/White, PK25 (TMM-27-PK)
- BRADY Silver Polyester Wire Marker, THT-17-428-1.5-SC (THT-17-428-1.5-SC)
- BRADY 1-1/2" x 7/16", Wire Marker, Wire Sleeve, Write On Legend, White (PS-250-150-WT-S)
- BRADY 2" x 1" White Label, Polyester (THT-17-423-3)
- Brady Electrical Labels