Shop All Wire Markers
Brady
Clip Sleeve Wire Mrkrs, A, Blk/Wht, PK10, SCN15-A
Mfr # SCN15-A
Zoro # G4685208
product price: $50.39
/pk 10, $5.04/ea
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend A
- Color Black on White
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SCN15-A
- Zoro # G4685208
- UPC # 66282033910
- Country of Origin Germany
- Category Wire Markers
Details
Item | Wire Marker |
Legend | A |
Color | Black on White |
Material | Nylon |
Description
Clip Sleeve Wire Mrkrs,A,Blk/Wht,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Nitrile Dipped Foam Gloves, Medium, Gray/Black, 13 Gauge, (9673M)
- CHECKERS Replacement Flag, Orange, 7 1/4 In (FS3007)
- TINGLEY Job Sight HighVisibility OrangeYellow TwoTone Vest, M (V73859.S-M)
- FEDERAL SIGNAL Fire Alarm Pull Station, Red (MPEX)
- BRADY White Paper Wire Marker, THT-166-424-2 (THT-166-424-2)
- BRADY 2" x 1-1/4" Black Wire Marking Sleeves, B33D-750-2-345BK (B33D-750-2-345BK)
- BRADY Write On Wire Marker, Silver, LAT-20-773-2.5 (LAT-20-773-2.5)
- BRADY 2" x 2-7/16" White Wire Marking Sleeves, B33-1500-2-342 (B33-1500-2-342)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-MIN-PK (WM-MIN-PK)
- BRADY Wire Markers, Legend L1, Black/White, PK25, WM-L1-PK (WM-L1-PK)
- PANDUIT Marker Plate, 316 SS, 4 Hole, 3.5" x .38 (MMP350W38-CQ316)
- Brady Wire Markers