Shop All Wire Markers
Brady
Clip Sleeve Wire Mrkrs, 9, Blk/Wht, PK50, SCN23-9
Mfr # SCN23-9
Zoro # G4684970
product price: $26.39
/pk 50, $0.53/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend 9
- Color Black on White
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SCN23-9
- Zoro # G4684970
- UPC # 66282033409
- Country of Origin Germany
- Category Wire Markers
Details
Item | Wire Marker |
Legend | 9 |
Color | Black on White |
Material | Nylon |
Description
Clip Sleeve Wire Mrkrs,9,Blk/Wht,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Reflalum Danger Do Not Look, 14"x10" (LCU4-0106-RA_14X10)
- GASCO Calibration gas, Nitrogen, Oxygen, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-159-1000)
- TINGLEY Eclipse Arc Flash Rain Coat, Cat 2, Orange, L (C44129)
- STRANCO Die-Cut Refl. Number Label, 9, 2In H, PK5 (DWR-2-9-5)
- BRADY White Polyester Wire Marker, THT-18-422-3 (THT-18-422-3)
- BRADY Wire Marker, Write-On, Self-Laminatng, PK25, SLFW-500-PK (SLFW-500-PK)
- BRADY Wire Markers, Legend 34 to 66, Blk/Wht, PK5 (WM-34-66-VP)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-15-361-5 (LAT-15-361-5)
- BRADY Wire Markers, Legend 20, Black/White, PK25, TMM-20-PK (TMM-20-PK)
- BRADY Wire Markers, Legend T2, Black/White, PK25, WM-T2-PK (WM-T2-PK)
- BRADY Wire Markers, NEMA, Color White, PK25 (TWM-COL-WT-PK)
- Brady Electrical Labels